
- Labyrinth Seal Type
- 274.4 mm Shaft Diameter
- 42 mm Overall Width
Seal Type | Labyrinth Seal |
Shaft Dia. | 274.4 mm |
Overall Width | 42 mm |
Weight | 7.033 LB |
EAN or UPC | 4054364222147 |

Seal Type | Labyrinth Seal |
Shaft Dia. | 274.4 mm |
Overall Width | 42 mm |
Weight | 7.033 LB |
EAN or UPC | 4054364222147 |