
- Labyrinth Seal Type
- 214.5 mm Shaft Diameter
- 42 mm Overall Width
Shaft Dia. | 214.5 mm |
Seal Type | Labyrinth Seal |
Overall Width | 42 mm |
Weight | 5.4 LB |
EAN or UPC | 4047643321907 |

Shaft Dia. | 214.5 mm |
Seal Type | Labyrinth Seal |
Overall Width | 42 mm |
Weight | 5.4 LB |
EAN or UPC | 4047643321907 |