- Labyrinth Seal Type
- 184.3 mm Shaft Diameter
- 42 mm Overall Width
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Shaft Dia. | 184.3 mm |
| Weight | 4.54 LB |
| EAN or UPC | 4054364214210 |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Shaft Dia. | 184.3 mm |
| Weight | 4.54 LB |
| EAN or UPC | 4054364214210 |