- Taconite Seal Type
- 500 mm Shaft Diameter
- 81 mm Overall Width
| Seal Type | Taconite Seal |
| Shaft Dia. | 500 mm |
| Overall Width | 81 mm |
| Weight | 45.415 LB |
| EAN or UPC | 4054364222086 |
| Seal Type | Taconite Seal |
| Shaft Dia. | 500 mm |
| Overall Width | 81 mm |
| Weight | 45.415 LB |
| EAN or UPC | 4054364222086 |