- Taconite Seal Type
- 400 mm Shaft Diameter
- 81 mm Overall Width
| Seal Type | Taconite Seal |
| Shaft Dia. | 400 mm |
| Overall Width | 81 mm |
| Weight | 34.392 LB |
| EAN or UPC | 4054364222031 |
| Seal Type | Taconite Seal |
| Shaft Dia. | 400 mm |
| Overall Width | 81 mm |
| Weight | 34.392 LB |
| EAN or UPC | 4054364222031 |