| Cage Type | Caged |
| O.D. | 480 mm |
| Dynamic Load Rating | 1.13e+006 N |
| Corner Radius [Min] | 3 mm |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 1500 rpm |
| Static Load Rating [Max] | 2.8e+006 N |
| I.D. | 360 mm |
| Weight | 126.765 LB |
| EAN or UPC | 4012801336093 |

