| O.D. | 460 mm |
| I.D. | 340 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Dynamic Load Rating | 1.1e+006 N |
| Static Load Rating [Max] | 2.65e+006 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 126.765 LB |
| EAN or UPC | 4026677182920 |
| O.D. | 460 mm |
| I.D. | 340 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Dynamic Load Rating | 1.1e+006 N |
| Static Load Rating [Max] | 2.65e+006 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 126.765 LB |
| EAN or UPC | 4026677182920 |