- Radial Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 100 mm Width
| Limiting Speed | 1900 rpm |
| Cage Type | Caged |
| Dynamic Load Rating | 770000 N |
| Rows of Balls | Double |
| O.D. | 380 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 1.79e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 280 mm |
| Weight | 71.649 LB |
| EAN or UPC | 4012801335843 |

