| O.D. | 360 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 1.69e+006 N |
| Limiting Speed | 2000 rpm |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Type | Caged |
| Dynamic Load Rating | 750000 N |
| Rows of Balls | Double |
| Weight | 66.78 LB |
| EAN or UPC | 4012801335751 |

