| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Cage Type | Caged |
| Static Load Rating [Max] | 850000 N |
| I.D. | 180 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 405000 N |
| Bearing Type | Radial |
| Weight | 22.928 LB |
| EAN or UPC | 4012801335492 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Cage Type | Caged |
| Static Load Rating [Max] | 850000 N |
| I.D. | 180 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 405000 N |
| Bearing Type | Radial |
| Weight | 22.928 LB |
| EAN or UPC | 4012801335492 |