| O.D. | 250 mm |
| Limiting Speed | 3000 rpm |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 405000 N |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 850000 N |
| I.D. | 180 mm |
| Rows of Balls | Double |
| Cage Type | Caged |
| Weight | 21.95 LB |
| EAN or UPC | 4012801232043 |

