- Radial Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 60 mm Width
| Dynamic Load Rating | 340000 N |
| Bearing Type | Radial |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Static Load Rating [Max] | 695000 N |
| Corner Radius [Min] | 2 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Special Tolerance (SP) |
| Rows of Balls | Double |
| Enclosure | Open |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Capacity | Standard Capacity |
| No. of Rows | 2 |
| Bearing Design | Removable Inner Ring – Tapered |
| Radial Internal Clearance Specification | Non-Interchangeable C1 (C1NA) |
| Limiting Speed | 3200 rpm |
| I.D. | 170 mm |
| Cage Type | Caged |
| Weight | 14.96 LB |
| EAN or UPC | 4012801017343 |

