| Dynamic Load Rating | 325000 N |
| I.D. | 150 mm |
| O.D. | 210 mm |
| Rows of Balls | Double |
| Cage Type | Caged |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial |
| Limiting Speed | 3600 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 655000 N |
| Weight | 14.78 LB |
| EAN or UPC | 4012801232012 |

