- Radial Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- 50 mm Width
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 190 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| I.D. | 140 mm |
| Dynamic Load Rating | 190000 N |
| Static Load Rating [Max] | 400000 N |
| Weight | 8.995 LB |
| EAN or UPC | 4012801580557 |

