- Radial Bearing Type
- 120 mm Inner Diameter
- 165 mm Outer Diameter
- 45 mm Width
| Bearing Type | Radial |
| O.D. | 165 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 340000 N |
| I.D. | 120 mm |
| Rows of Balls | Double |
| Cage Type | Caged |
| Dynamic Load Rating | 176000 N |
| Weight | 6.292 LB |
| EAN or UPC | 4012801580489 |

