| O.D. | 165 mm |
| Rows of Balls | Double |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 4500 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 172000 N |
| Static Load Rating [Max] | 355000 N |
| I.D. | 120 mm |
| Weight | 6.67 LB |
| EAN or UPC | 4012801017312 |

