| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 110 mm |
| O.D. | 150 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 270000 N |
| Rows of Balls | Double |
| Dynamic Load Rating | 132000 N |
| Weight | 4.89 LB |
| EAN or UPC | 4012801231954 |
| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 110 mm |
| O.D. | 150 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 270000 N |
| Rows of Balls | Double |
| Dynamic Load Rating | 132000 N |
| Weight | 4.89 LB |
| EAN or UPC | 4012801231954 |