- Radial Bearing Type
- 105 mm Inner Diameter
- 145 mm Outer Diameter
- 40 mm Width
| Dynamic Load Rating | 129000 N |
| I.D. | 105 mm |
| Cage Type | Caged |
| Rows of Balls | Double |
| Static Load Rating [Max] | 260000 N |
| Inch/Metric | Metric |
| O.D. | 145 mm |
| Bearing Type | Radial |
| Weight | 4.12 LB |
| EAN or UPC | 4012801580427 |

