- Radial Bearing Type
- 420 mm Inner Diameter
- 700 mm Outer Diameter
- 280 mm Width
| O.D. | 700 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| Limiting Speed | 780 rpm |
| I.D. | 420 mm |
| Static Load Rating [Max] | 1.1e+007 N |
| Dynamic Load Rating | 5.5e+006 N |
| Bearing Type | Radial |
| Cage Type | Caged |
| Rows of Balls | Double |
| Weight | 956.536 LB |
| EAN or UPC | 4012801335126 |

