- Radial Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 134 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.67e+006 N |
| Corner Radius [Min] | 5 mm |
| Rows of Balls | Double |
| O.D. | 540 mm |
| Cage Type | Caged |
| Limiting Speed | 1400 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 3.35e+006 N |
| I.D. | 360 mm |
| Weight | 227.074 LB |
| EAN or UPC | 4012801336499 |

