- Radial Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 92 mm Width
| Bearing Type | Radial |
| End Type | Open End |
| Dynamic Load Rating | 840000 N |
| Limiting Speed | 2000 rpm |
| I.D. | 240 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Special Features | w/Lube Groove & Holes |
| Cage Type | Caged |
| Corner Radius [Min] | 3 mm |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 1.58e+006 N |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Rows of Balls | Double |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| O.D. | 360 mm |
| Tolerance | Special Tolerance (SP) |
| Inch/Metric | Metric |
| Weight | 70.4 LB |
| EAN or UPC | 4012801336413 |

