- Radial Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 82 mm Width
| O.D. | 310 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Tapered Bore |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 1.2e+006 N |
| Enclosure | Open |
| Precision Ground | Yes |
| I.D. | 200 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 2.1 mm |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Rows of Balls | Double |
| Cage Type | Caged |
| Special Features | w/Lube Groove & Holes |
| Limiting Speed | 2400 rpm |
| Origin | Cylindrical Radial |
| Tolerance | Special Tolerance (SP) |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Dynamic Load Rating | 655000 N |
| Weight | 50.38 LB |
| EAN or UPC | 4012801336345 |

