- Radial Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 75 mm Width
| Cage Type | Caged |
| I.D. | 190 mm |
| O.D. | 290 mm |
| Limiting Speed | 2600 rpm |
| Dynamic Load Rating | 585000 N |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.04e+006 N |
| Rows of Balls | Double |
| Weight | 37.698 LB |
| EAN or UPC | 4012801231671 |

