| Limiting Speed | 2800 rpm |
| Rows of Balls | Double |
| Cage Type | Caged |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 570000 N |
| O.D. | 280 mm |
| Static Load Rating [Max] | 1e+006 N |
| I.D. | 180 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 38.1 LB |
| EAN or UPC | 4012801017367 |

