- Radial Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 67 mm Width
| Cage Type | Caged |
| Inch/Metric | Metric |
| Dynamic Load Rating | 450000 N |
| Static Load Rating [Max] | 800000 N |
| Limiting Speed | 3000 rpm |
| I.D. | 170 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial |
| O.D. | 260 mm |
| Rows of Balls | Double |
| Weight | 28.67 LB |
| EAN or UPC | 4012801017350 |

