| Rows of Balls | Double |
| Static Load Rating [Max] | 520000 N |
| Cage Type | Caged |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Dynamic Load Rating | 300000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 13.735 LB |
| EAN or UPC | 4012801581653 |
| Rows of Balls | Double |
| Static Load Rating [Max] | 520000 N |
| Cage Type | Caged |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Dynamic Load Rating | 300000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 13.735 LB |
| EAN or UPC | 4012801581653 |