| Rows of Balls | Double |
| Static Load Rating [Max] | 500000 N |
| Cage Type | Caged |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 290000 N |
| Weight | 13.898 LB |
| EAN or UPC | 4012801231640 |
| Rows of Balls | Double |
| Static Load Rating [Max] | 500000 N |
| Cage Type | Caged |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 290000 N |
| Weight | 13.898 LB |
| EAN or UPC | 4012801231640 |