- Radial Bearing Type
- 105 mm Inner Diameter
- 260 mm Outer Diameter
- 60 mm Width
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 105 mm |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Limiting Speed | 4150 rpm |
| Dynamic Load Rating | 610000 N |
| Static Load Rating [Max] | 590000 N |
| Weight | 39.021 LB |
| EAN or UPC | 4026677136299 |

