- Radial Bearing Type
- 90 mm Inner Diameter
- 225 mm Outer Diameter
- 54 mm Width
| Cage Type | Caged |
| Dynamic Load Rating | 465000 N |
| O.D. | 225 mm |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| I.D. | 90 mm |
| Bearing Type | Radial |
| Limiting Speed | 4800 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 425000 N |
| Weight | 25.793 LB |
| EAN or UPC | 4012801969536 |

