- Radial Bearing Type
- 80 mm Inner Diameter
- 200 mm Outer Diameter
- 48 mm Width
| I.D. | 80 mm |
| Limiting Speed | 5400 rpm |
| Corner Radius [Min] | 3 mm |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 365000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Type | Caged |
| Dynamic Load Rating | 395000 N |
| Weight | 18.161 LB |
| EAN or UPC | 4012801995597 |

