- Radial Bearing Type
- 70 mm Inner Diameter
- 180 mm Outer Diameter
- 42 mm Width
| Rows of Balls | Single |
| Limiting Speed | 6200 rpm |
| Dynamic Load Rating | 285000 N |
| O.D. | 180 mm |
| Static Load Rating [Max] | 255000 N |
| I.D. | 70 mm |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C4 |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 13139.416 LB |
| EAN or UPC | 4026677682857 |

