
- Radial Bearing Type
- 55 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
Static Load Rating [Max] | 164000 N |
Limiting Speed | 8200 rpm |
Bearing Type | Radial |
Dynamic Load Rating | 187000 N |
Cage Type | Caged |
O.D. | 140 mm |
I.D. | 55 mm |
Inch/Metric | Metric |
Corner Radius [Min] | 2.1 mm |
Rows of Balls | Single |
Weight | 6.259 LB |
EAN or UPC | 4026677455468 |
