- Radial Bearing Type
- 50 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| O.D. | 130 mm |
| Dynamic Load Rating | 175000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 148000 N |
| Limiting Speed | 8600 rpm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 50 mm |
| Cage Type | Caged |
| Weight | 5.069 LB |
| EAN or UPC | 4026677189141 |

