- Radial Bearing Type
- 45 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Static Load Rating [Max] | 119000 N |
| Limiting Speed | 9600 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Cage Type | Caged |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 143000 N |
| Bearing Type | Radial |
| I.D. | 45 mm |
| O.D. | 120 mm |
| Weight | 1.67 LB |
| EAN or UPC | 4012802372571 |

