- Radial Bearing Type
- 170 mm Inner Diameter
- 360 mm Outer Diameter
- 72 mm Width
| Dynamic Load Rating | 960000 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.21e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 360 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Limiting Speed | 2800 rpm |
| Weight | 85.759 LB |
| EAN or UPC | 4054363048700 |

