- Radial Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| Cage Type | Caged |
| Bearing Design | Removable Inner Ring – Flanged |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 450000 N |
| Bearing Type | Radial |
| Static Load Rating [Max] | 425000 N |
| O.D. | 215 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 100 mm |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Enclosure | Open |
| Capacity | High Capacity |
| Radial Internal Clearance | C4 |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Limiting Speed | 4850 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 18.805 LB |
| EAN or UPC | 4012801385244 |

