Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ319-E-XL-M1-C3

Radial Cylindrical Roller Bearing
Item #100950581
  • Radial Bearing Type
  • 95 mm Inner Diameter
  • 200 mm Outer Diameter
  • 45 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 95 mm Inner Diameter
  • 200 mm Outer Diameter
  • 45 mm Width

features

  • Locating bearing
  • Can be dismantled
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
End Type Open End
O.D. 200 mm
Bearing Type Radial
Cage Type Caged
Dynamic Load Rating 390000 N
Cage Material Brass/Bronze
Radial Internal Clearance C3
Corner Radius [Min] 3 mm
Static Load Rating [Max] 380000 N
Bore Type Round Bore, Metric Type
No. of Rows 1
Inch/Metric Metric
Oil Hole w/o Oil Hole
Tolerance Iso Class 0 (RBEC 1)
Rows of Balls Single
Capacity High Capacity
I.D. 95 mm
Bearing Design Removable Inner Ring – Flanged
Enclosure Open
Limiting Speed 5300 rpm
Origin Cylindrical Radial
Radial Internal Clearance Specification Greater Than Normal Clearance
Precision Ground Yes
Weight 15.992 LB
EAN or UPC 4012801024211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison