Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ316-E-XL-TVP2-C4

Radial Cylindrical Roller Bearing
Item #100954698
  • Radial Bearing Type
  • 80 mm Inner Diameter
  • 170 mm Outer Diameter
  • 39 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 80 mm Inner Diameter
  • 170 mm Outer Diameter
  • 39 mm Width
O.D. 170 mm
I.D. 80 mm
Dynamic Load Rating 300000 N
Inch/Metric Metric
Static Load Rating [Max] 275000 N
Cage Type Caged
Corner Radius [Min] 2.1 mm
Bearing Type Radial
Radial Internal Clearance C4
Limiting Speed 4800 rpm
Rows of Balls Single
Weight 8.906 LB
EAN or UPC 4012801384988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison