| Limiting Speed | 5900 rpm |
| Dynamic Load Rating | 214000 N |
| Static Load Rating [Max] | 191000 N |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 65 mm |
| Cage Type | Caged |
| Weight | 5.12 LB |
| EAN or UPC | 4012801384728 |

