Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ312-E-XL-JP3-C3

Radial Cylindrical Roller Bearing
Item #110594828
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inch/Metric Metric
O.D. 130 mm
Dynamic Load Rating 177000 N
Cage Type Caged
I.D. 60 mm
Rows of Balls Single
Static Load Rating [Max] 157000 N
Corner Radius [Min] 2.1 mm
Bearing Type Radial
Limiting Speed 7700 rpm
Radial Internal Clearance C3
Weight 4.145 LB
EAN or UPC 4012802149562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison