Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ310-E-XL-M1A-C4

Radial Cylindrical Roller Bearing
Item #105111062
  • Radial Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 27 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 27 mm Width
O.D. 110 mm
Cage Type Caged
Static Load Rating [Max] 114000 N
Rows of Balls Single
Bearing Type Radial
Inch/Metric Metric
Dynamic Load Rating 131000 N
I.D. 50 mm
Corner Radius [Min] 2 mm
Radial Internal Clearance C4
Limiting Speed 10100 rpm
Weight 2.91 LB
EAN or UPC 4012801177085
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison