| I.D. | 45 mm |
| Radial Internal Clearance | C4 |
| Limiting Speed | 8500 rpm |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 98000 N |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Rows of Balls | Single |
| Dynamic Load Rating | 115000 N |
| O.D. | 100 mm |
| Weight | 1.984 LB |
| EAN or UPC | 4026677023087 |

