- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Limiting Speed | 18700 rpm |
| Dynamic Load Rating | 49000 N |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 25 mm |
| Corner Radius [Min] | 1.1 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 37500 N |
| Weight | 0.646 LB |
| EAN or UPC | 4012801576208 |

