Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ304-E-XL-M1

Radial Cylindrical Roller Bearing
Item #100954671
  • Radial Bearing Type
  • 20 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 20 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
Oil Hole w/o Oil Hole
O.D. 52 mm
I.D. 20 mm
End Type Open End
Origin Cylindrical Radial
Inch/Metric Metric
Enclosure Open
Radial Internal Clearance Normal
Dynamic Load Rating 36500 N
Limiting Speed 22300 rpm
Bore Type Round Bore, Metric Type
Corner Radius [Min] 1.1 mm
Capacity High Capacity
Tolerance Iso Class 0 (RBEC 1)
Rows of Balls Single
No. of Rows 1
Cage Type Caged
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Normal Clearance
Cage Material Brass/Bronze
Precision Ground Yes
Static Load Rating [Max] 26000 N
Bearing Type Radial
Weight 0.37 LB
EAN or UPC 4012801576000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison