- Radial Bearing Type
- 400 mm Inner Diameter
- 540 mm Outer Diameter
- 82 mm Width
| Dynamic Load Rating | 1.34e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| O.D. | 540 mm |
| Corner Radius [Min] | 4 mm |
| I.D. | 400 mm |
| Rows of Balls | Single |
| Limiting Speed | 2010 rpm |
| Static Load Rating [Max] | 2.75e+006 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802348323 |

