| Inch/Metric | Metric |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 2.07e+006 N |
| Bearing Type | Radial |
| I.D. | 170 mm |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.49e+006 N |
| Rows of Balls | Single |
| Limiting Speed | 2800 rpm |
| O.D. | 360 mm |
| Weight | 138.669 LB |
| EAN or UPC | 4054363048366 |

