- Radial Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 108 mm Width
| I.D. | 150 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1.6e+006 N |
| Inner Ring | HJ2330E |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 3200 rpm |
| Bearing Type | Radial |
| End Type | Open End |
| Dynamic Load Rating | 1.38e+006 N |
| Corner Radius [Min] | 4 mm |
| Inner Ring O.D. | 193 mm |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Cage Type | Caged |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Outer Race Roller Track Diameter | 283 mm |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3200 rpm |
| Enclosure | Open |
| O.D. | 320 mm |
| Weight | 98.298 LB |
| EAN or UPC | 4012801383295 |

