- Radial Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 86 mm Width
| Cage Type | Caged |
| Dynamic Load Rating | 930000 N |
| Rows of Balls | Single |
| Limiting Speed | 3950 rpm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 3 mm |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 260 mm |
| Static Load Rating [Max] | 1.01e+006 N |
| Weight | 52.469 LB |
| EAN or UPC | 4012801383097 |

