- Radial Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| I.D. | 110 mm |
| O.D. | 240 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 4350 rpm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 870000 N |
| Rows of Balls | Single |
| Dynamic Load Rating | 790000 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 41.468 LB |
| EAN or UPC | 4012801382953 |

