| O.D. | 215 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 680000 N |
| I.D. | 100 mm |
| Static Load Rating [Max] | 720000 N |
| Limiting Speed | 4850 rpm |
| Rows of Balls | Single |
| Weight | 29.762 LB |
| EAN or UPC | 4012802408966 |

